Learn More
Waters Corp Tubing, Tefzel, 0.062 in. OD, 0.009 in. ID
Supplier: Waters Corp WAT021950
This tubing is designed as a replacement component for various column accessories and spare parts.
- Constructed from Tefzel material.
- Features an outer diameter of 0.062 in.
- Features an inner diameter of 0.009 in.
- Provided in a length of 10 ft.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.