Learn More
Electron Microscopy Sciences Dumont Ergonomic ESD Tweezers Style 00, Black Handle, 115 mm OAL, 0.45 mm Tip width

Supplier: Electron Microscopy Sciences 030400SAESDET2
The anti-magnetic steel ergonomic tweezers have a soft electro static discharge (ESD) grip. The red rubber handle has very high resistivity and a comfortable grip. The steel is 80% antimagnetic and offers good corrosion resistance thanks to its high molybdenum content. Dumont tweezers are manufactured in Switzerland and are the highest quality. Length is 115 mm.
Handle: Black Handle
OAL: 115 mm
Tip width: 0.45 mm
Tip thickness: 0.25 mm
Finish: Polished
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.