Learn More
Electron Microscopy Sciences EMS Gold Coated Tweezers Style 7X, 116 mm OAL

Supplier: Electron Microscopy Sciences 7875011
The EMS Gold Coated Tweezers are finely crafted, high precision tweezers made from anti-acidic, non-magnetic stainless steel, plated with 2 microns of pure 24-carat gold. Gold plating resists chemical corrosion, oxidation and is an excellent conductor of electricity. These tweezers are autoclavable and conducive for use when working with microelectronics, TEM and immunogold staining, electro-chemistry and nanotechnology. Reverse, Curved, Self Closing, Fine Point, High Precision.
OAL: 116 mm
Tip width: 0.16 mm
Tip thickness: 0.17 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.