Learn More
Electron Microscopy Sciences EMS Swiss Line Standard Tweezer Style 0, 120 mm

Supplier: Electron Microscopy Sciences 78010
Ultra fine straight pointed precision tip. 120 mm long. M = 10 mm, N = 1.5 mm, P = 51 mm.
OAL: 120 mm
Width: M: 10 mm
Gap: N:1.5 mm
Tip length: P: 51 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.