Learn More
Electron Microscopy Sciences EMS Swiss Line Standard Tweezer Style 4, 110 mm

Supplier: Electron Microscopy Sciences 78014
Standard tweezer with an ultra fine pointed, curved and angled precision tip.
OAL: 110 mm
Width: M: 10 mm
Gap: N:1.5 mm
Tip length: P: 30 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.