Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Dumont Tweezers Positive Action Style 5AC, Biological, Inox 08, Polished Finish, 110 mm OAL
SDP

Supplier:  Electron Microscopy Sciences 02085ACPO

Encompass_Preferred

Style 5AC anti-capillary tweezers have very thin tips. Medical stainless steel with excellent resistance to corrosion and good resistance to salt. Magnetic. Autoclave sterilize at 180 deg C.
Grade: Biological
Material: Inox 08
Finish: Polished
OAL: 110 mm
Tip width: 0.07 mm

Catalog No. 50-189-8703


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.