Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences EMS Fiber Tip Tweezers Style 269, Type RF-PET/GF30, 130 mm
SDP

Supplier:  Electron Microscopy Sciences 78012RF

Encompass_Preferred

The handles are made from Antimagnetic Steel and tips are synthetic fiber. Temperature Resistance: 375 degree F (190 degree C). Non Conductive Plastic RF tips of polyethylene terephtalate (PET) with 30 wt% glass fiber have high tensile and flexural strength. Good chemical resistance and low moisture absorption. High temperature capability.
Material: PET/GF30
OAL: 130 mm
Tip width: 3.0 mm
Tip thickness: 1.8 mm
:

Catalog No. 50-238-32


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.