Learn More
Waters Corp Waters μBondapak Guard-Pak Insert, C18, 10 μm, 125 Å
Supplier: Waters Corp WAT088070
This Guard-Pak Insert is designed to protect columns from particulate and chemical contamination, maintaining performance in preparative chromatography. It features C18 sorbent, 10 μm particle size, and 125 Å pore size.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 pH to 8 pH
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: Yes
- Silanol activity: High
- Particle shape: Irregular
- Particle size: 10 μm
- Pore size: 125 Å
- Format: Guard-Pak insert
- Surface area: 330
- System: HPLC
- USP classification: L1
- Carbon load: 10%
- Units per package: 10 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.