Learn More
Degree Controls Inc UHS1000
Supplier: Degree Controls Inc UHS52100
- Compact dual-channel humidity and temperature sensor
- USB interface for easy connectivity
- Humidity range: 0 - 100% RH
- Humidity accuracy: 1.5% RH
- Temperature range: -40°C to 125°C
- Temperature accuracy: 0.1 °C
- 14-bit humidity resolution
- 14-bit temperature resolution
- Compatible with AccuTrac™ datalogging software
- Works with °C Port data acquisition instruments
- Cable length: 1 m
- Sensor dimensions: 8.25 mm x 19.43 mm x 4.17 mm
- Features hydrophobic filter and condensation resistance
- RoHS 6 compliant and CE marked
- Response time: < 5 seconds
- Long-term stability: < 0.5 % RH/yr
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.