Learn More
Uline Uline Corrugated Box, 18 x 8 x 6 in., 200 lb. Test, Long
Supplier: Uline S4313
This corrugated box is specifically designed to accommodate long and narrow items, making it ideal for various shipping needs without the requirement for custom packaging. It features a durable construction with a 200 lb. test strength, ensuring protection for contents during transit.
- Wide openings at top for easy loading.
- Perfect fit for long, narrow items — no need for custom shipping boxes.
- Box opens on long side.
- Shipped flat and bundled for compact storage.
- All boxes open along the length (first dimension).
- Seams are glued.
- Meets ASTM D5118.
- Recommended for shipping up to 40 lbs.
- Withstands 200 lbs/sq.in. of sidewall pressure before bursting.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.