Learn More
Uline ULINE Corrugated Box, 20 x 10 x 6 in., 200# Test, C Flute
Supplier: Uline S4640
This corrugated box is suitable for shipping a variety of items including apparel, picture frames, books, scales, spools of wire, and electronic equipment. The boxes ship flat, providing savings on freight and storage.
- All boxes open along the length (first dimension).
- Seams are securely glued.
- Meets ASTM D5118 standards.
- Designed with a 200# test strength, providing 60% stronger bursting strength.
- Capable of withstanding 200 lbs/sq. in. of sidewall pressure before bursting.
- Recommended by UPS for shipping packages weighing up to 40 lbs.
- Available in bundle quantities.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.