Learn More
Brady™ Ultra Aggressive Adhesive Continuous Multipurpose Matte Polyester Label Tape for M6/M7 Printers
Ultra Aggressive Polyester with permanent adhesive is ideal for labeling products and general ID in both commercial and industrial applications.
Supplier: Brady™ M6C1000489
Description
- Best for application on smooth and highly textured indoor surfaces, including metal and low surface energy plastics
- Matte white polyester material has a permanent rubber based adhesive and is thermal transfer printable
- UL approved, CSA accepted
- Service temperature of -40°C to +120°C (-40°F to +248°F)
- Made of B-489A polyester material
Specifications
| Not Autoclavable | |
| Permanent Rubber | |
| White | |
| Continuous | |
| Single-side Printable | |
| Label | |
| Asset Tracking, Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling | |
| No | |
| Rectangle | |
| -40°C to +120°C | |
| 0.1295 mm | |
| 50 ft. | |
| 1 in. | |
| M6C-1000-489 |
| ANSI/ESD S541-2008, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized | |
| None | |
| Matte | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
| 50 ft. | |
| -40°F to +248°F | |
| 0.0051 in. | |
| 50 ft. x 1 in. | |
| 15.24 m | |
| 25.4 mm |
Safety and Handling
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.