Learn More
Brady™ Ultra Aggressive Adhesive Multipurpose Continuous Polyester Label Tape for M6/M7 Printers
ToughBond™ Ultra Aggressive Polyester is ideal for labeling products and general ID and can be applied to powder coated, smooth, textured or irregular surfaces.
Supplier: Brady™ M6C250483
Description
- Glossy white polyester with permanent rubber based adhesive is thermal transfer printable
- Material is designed for high adhesion to textured metals and low surface energy plastics
- UL approved, CSA accepted
- Service temperature of -40 to +248°F (-40 to +120°C)
- Made of B-483 polyester material
Specifications
| Not Autoclavable | |
| Permanent Rubber | |
| White | |
| Continuous | |
| Single-side Printable | |
| Label | |
| Barcode Labeling, Component and Equipment Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Inventory and Inspection Labeling | |
| No | |
| Rectangle | |
| -40°C to +120°C | |
| 0.102 mm | |
| 50 ft. | |
| 0.25 in. | |
| M6C-250-483 |
| ASTM D 1000, CSA Approved, UL Recognized | |
| None | |
| Gloss | |
| Polyester | |
| Thermal Transfer | |
| Non-sterile | |
| M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
| 50 ft. | |
| -40°F to +248°F | |
| 0.004 in. | |
| 50 ft. x 0.25 in. | |
| 15.24 m | |
| 6.35 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.