Learn More
Electron Microscopy Sciences MicroPoint™ Uniband LA-6 Scissors, Smooth/serrated, 120 mm

Supplier: Electron Microscopy Sciences 7791035
MicroPoint scissors can be used for suture or tissue and they are manufactured without rings which eliminates the problems with right handed or left handed users. Scissors cut by shearing and have three times the shearing angle to reduce "tissue crushing. They last far longer than ordinary scissors.
O.R. Castro-Viejo quality at a floor-grade price.
They offer consistent cutting at the tip.
The blades cannot work loose and the contact between the blades remains constant.
Adjustable shearing contact.
All MicroPoint™ Scissors are guaranteed for life against rust, breakage and rivet loosening.
Surface: Smooth/serrated
OAL: Straight/Hooked
Blade: 12 mm
Blade Size: 120 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.