Learn More
Waters Corp Waters Radial-Pak Column, 10 μm, 125 Å, 40 mm x 100 mm
Supplier: Waters Corp WAT037680
Waters μPorasil 10μm silica packing material provides high-efficiency and low backpressure. Radial-Pak columns are plastic compression cartridge segments that insert into radial compression modules (RCM- holder sold separately) for use on liquid chromatography systems.
- Silica chemistry
- Normal-phase separation mode
- Silica particle substrate
- Particle size: 10 μm
- Pore size: 125 Å
- Inner diameter: 40 mm
- Length: 100 mm
- pH range: 2 to 8
- Maximum temperature: 45 °C
- Maximum pressure: 100 bar (1500 psi)
- Not endcapped
- Silica bonding technology
- Low silanol activity
- Irregular particle shape
- Radial-Pak column format
- Surface area: 330
- For HPLC preparative systems
- Suitable for LC/MS and LC techniques
- USP classification: L3
- One unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.