Learn More
Waters Corp Waters μPorasil Silica Column, 125Å, 10 μm, 3.9 mm X 300 mm
Supplier: Waters Corp WAT027477
These silica columns are designed for high-efficiency and low-backpressure normal-phase separations across various sample types. The 10 μm particle size supports scaling up, new purification protocol development, and optimizing resolution, throughput, and cost.
- Utilizes a non-bonded, silica-based material.
- Designed for normal-phase separations.
- Suitable for scaling up and new purification protocols.
- Optimizes resolution, throughput, and cost.
- Offers high efficiency and low backpressure.
- Inner diameter of 3.9 mm and a length of 300 mm.
- Compatible with HPLC systems.
- Maximum pressure of 6000 psi (415 bar).
- pH range of 2 to 8.
- Irregular particle shape.
- High silanol activity.
- One unit per package.
- Recommended for use with a silica guard column for optimal lifetime.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.