Learn More
Waters Corp Waters Prep Column, Silica, 10 μm, 125 Å, 7.8 mm x 300 mm
Supplier: Waters Corp WAT084175
Waters μPorasil 10μm silica packing material provides high-efficiency and low backpressure.
- Chemistry: Silica
- Separation mode: Normal-phase
- Particle substrate: Silica
- pH range min: 2 pH
- pH range max: 8 pH
- Temperature limits: 45 °C
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped: No
- Bonding technology: Silica
- Silanol activity: High
- Particle shape: Irregular
- Particle size: 10 μm
- Endfitting type: Standard
- Pore size: 125 Å
- Format: Prep column
- Surface area: 330
- System: HPLC preparative
- Technique: LC/MS, LC
- USP classification: L3
- Inner diameter: 7.8 mm
- Length: 300 mm
- UNSPSC: 41115709
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.