Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC US Cargo Control Ratchet Strap, Polyester, 27 ft, 2 in

Supplier:  MSC 10298875

Encompass

This polyester ratchet strap tie down is designed for securing various loads. It features a robust construction with specific dimensions and a high breaking strength, equipped with a reliable J-Hook end fitting for secure attachment.

  • Features a load capacity of 3,333 lb.
  • Constructed from durable polyester material.
  • Measures 27 ft in length.
  • Has a width of 2 in.
  • Equipped with steel end fittings.
  • Comes in a yellow color.
  • Offers a breaking strength of 10,000 lb.
  • Includes a J-Hook end type for secure fastening.

Catalog No. 50-005-29079


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.