Learn More
PFEIFFER VACUUM INC Pfeiffer Vacuum Connection Kit, DN 16 ISO-KF, High Vacuum, 1 m Hose
Supplier: PFEIFFER VACUUM INC 2000048028
This connection kit is designed for mounting pumps, containing a 1 m corrugated hose, two seals, and two clamping rings. It is suitable for high vacuum applications.
- Includes a 1 m corrugated hose, two seals, and two clamping rings.
- Suitable for high vacuum (HV) applications.
- Features a DN 16 ISO-KF connection flange.
- Operates within a pressure range of 1E–8 hPa to 5E2 hPa over pressure.
- Materials in contact with media include 316L for the bellows and stainless steel 1.4301/304 for the flange.
- Withstands a temperature range of −15°C to 150°C.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.