Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Gage Block, Square, 0.105 in, Steel, Grade 0

Supplier:  MSC 86271301

Encompass

This gage block is a precise measuring instrument crafted from steel, featuring a square shape. It is designed for accurate calibration tasks, offering a size of 0.105 inches and adhering to Grade 0 accuracy standards, ensuring reliable performance in demanding applications.

  • Square shape
  • Grade 0 accuracy
  • Size: 0.105 inch
  • Material: steel
  • Includes NIST certification

Catalog No. 50-005-27379


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.