Learn More
MSC Value Collection Vernier Caliper, 0 to 8 inch, 0.001 inch Graduation, Stainless Steel
Supplier: MSC 06410385
This Vernier Caliper is designed for precise measurements from 0 to 8 inches. It features an accuracy of 0.0012 inch (0.03 mm) and a graduation of 0.001 inch (0.05). Constructed from durable stainless steel for both the caliper body and jaws, it is built for longevity and consistent performance. This tool is equipped to perform outside, step, inside, and depth measurements.
- Accuracy: 0.0012 inch (0.03 mm)
- Graduation: 0.001 inch (0.05)
- Caliper material: Stainless steel
- Jaw material: Stainless steel
- Jaw depth: 1.9685 inch (50.00 mm)
- Measures: Outside, step, inside, depth
- Minimum measurement: 0.0000 inch (0.00 mm)
- Maximum measurement: 8.0000 inch (200.00 mm)
- Set screws: Single
- Includes inside diameter jaws
- Includes depth measurement rod
- Thumb lock included
- Coating/finish: Satin chrome
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.