Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Value Collection Wire Shelving, 4 Shelves, Black, 2400 lb Capacity

Supplier:  MSC 43382944

Encompass

This wire shelving unit features four shelves and is designed as a starter unit. It measures 72 inches wide, 18 inches deep, and 63 inches high, with a substantial load capacity of 2400 lb. The unit is finished in black.

  • Four shelves for ample storage
  • Starter unit configuration
  • Measures 72 in wide, 18 in deep, and 63 in high
  • Supports a load capacity of 2400 lb
  • Durable black finish

Catalog No. 50-005-28463


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.