Learn More
MSC Value Collection Work Bench, 72 x 24 in, Flakeboard Top
Supplier: MSC 93976199
This work bench offers a combination of quality and value for various business needs. It features a durable flakeboard top and adjustable height legs for versatile use.
- Bench style: Work bench
- Edge type: Comfort
- Leg style: Adjustable height
- Depth: 24 in
- Width: 72 in
- Top material: Flakeboard
- Country of origin: China
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.