Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class X Plus Pin Gage, 0.4990 in Dia, Tool Steel

Supplier:  MSC 88749908

Encompass

The Vermont Gage Class X Plus Pin Gage is a precision measuring tool suitable for calibrating equipment or directly gaging parts. Manufactured from durable tool steel, this pin gage ensures reliable and accurate performance in demanding environments. It comes with a Certificate of Accuracy, traceable to NIST standards, guaranteeing its precision.

  • Made from durable tool steel.
  • Features a 4 micro coating.
  • Suitable for calibrating measuring equipment or directly gaging parts.
  • Includes a certificate of accuracy with NIST traceability.
  • Precise 0.4990 inch diameter.
  • Measures 2 inches in length.
  • Offers a tight tolerance of 0.00004 "

Catalog No. 50-005-30941


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.