Learn More
MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 7.08 mm Diameter, 2 in OAL, Steel
Supplier: MSC 40434532
This Class ZZ Minus Plug & Pin Gage is designed for precise measurement and inspection tasks. It features a 7.08 mm diameter and a 2 inch overall length, made from durable steel with a 10 micro finish.
- Ideal for setting micrometers, NoGo inspection, verniers, and other measuring devices.
- Constructed from steel for durability.
- Includes a certificate of accuracy with NIST traceability.
- Features a 10 micro finish for precise measurements.
- Diameter of measurement: 7.08 mm.
- Overall length: 2 in.
- Tolerance: 0.00508 mm.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.