Learn More
MSC Vermont Gage Class ZZ Plus Plug Gage, 0.3630 in, 2.0000 in OAL, Tool Steel
Supplier: MSC 88936307
This Class ZZ Plus Plug Gage is designed for precision measurement applications. Made from durable tool steel, it offers accurate inspection capabilities for 'Go' conditions and can be used to set micrometers, verniers, and other measuring devices. Each gage includes a Certificate of Accuracy with NIST Traceability, ensuring reliable performance.
- Diameter of measurement: 0.3630 in
- Overall length: 2.0000 in
- Tolerance: 0.000200 in
- Material: Tool steel
- Application: For go inspection, setting micrometers, verniers, and other measuring devices
- Includes: Certificate of accuracy with NIST traceability
- Standards: ASME B89.1
- Coating/finish: 10 micro
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.