Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Plus Plug Gage, 20.12 mm, 2.000 in, Tool Steel

Supplier:  MSC 68111178

Encompass

This Class ZZ Plus Plug Gage is designed for precise measurement and inspection tasks. Made from durable tool steel, it features a 20.12 mm diameter, a 2.000 in overall length, and a tolerance of 0.00508 mm. It is ideal for Go inspection, setting micrometers, verniers, and other measuring devices, and complies with ASME B89.1 standards. Each gage includes a certificate of accuracy with NIST traceability.

  • Designed for precise measurement and inspection tasks.
  • Made from durable tool steel.
  • Features a 20.12 mm diameter.
  • Offers a 2.000 in overall length.
  • Provides a tolerance of 0.00508 mm.
  • Suitable for Go inspection.
  • Can be used to set micrometers, verniers, and other measuring devices.
  • Complies with ASME B89.1 standards.
  • Includes a certificate of accuracy with NIST traceability.

Catalog No. 50-005-31928


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.