Learn More
MSC Vermont Gage Pin Gage, 0.3530 in, Class ZZ Minus, 2 in
Supplier: MSC 89035307
This precision pin gage is designed for accurate measurement and inspection tasks. Manufactured from durable tool steel with a hardness of 60/65 Rc, it features a 0.3530 in diameter and a 2 in length. Adhering to Class ZZ tolerance standards, this gage ensures high accuracy for demanding applications.
- Manufactured from durable tool steel with 60/65 Rc hardness.
- Maintains a Class ZZ tolerance of .0002 in (0.005 mm).
- Features a precise diameter of 0.3530 in.
- Standard length of 2 in.
- Boasts a smooth 10 microinch finish or better.
- Guaranteed roundness within .0001 in (0.0025 mm).
- Includes a Certificate of Accuracy.
- Marked with diameter and direction of tolerance (for gages over 0.0605 in).
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.