Learn More
MSC Vermont Gage Pin Gage, .1830 in Diameter, Class ZZ Plus, Tool Steel, 2 in Length
Supplier: MSC 88918305
This Class ZZ Plus Pin Gage features a .1830 inch diameter and is designed for precise "Go" inspection applications, as well as setting micrometers, verniers, and other measuring devices. It provides accurate measurements with a tight tolerance.
- Class ZZ tolerance of 0.0002 "
- Constructed from durable tool steel with 60/65 Rc hardness.
- Overall length of 2.0000 inches.
- Surface finish of 10 microinch or better.
- Roundness within 0.0001 "
- Marked with diameter and direction of tolerance.
- Includes a certificate of accuracy with NIST traceability.
- Meets ASME B89.1 standards.
- Features a black oxide coating.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.