Learn More
MSC Vermont Gage Pin Gage, Class X, Tool Steel, 0.1199 in., 1 ea.
Supplier: MSC 59496935
This Class X Go pin gage is designed for precision measurement applications in both shop floor environments and metrology laboratories. Crafted from high-quality tool steel, the gage is suitable for use as a master to calibrate measuring equipment or for direct part inspection.
- Tool steel construction with a hardness of 60 to 65 HRC
- Chrome plated finish of 4 microinch or better for enhanced durability
- Class X tolerance of 0.00004 in.
- Overall length of 2 in.
- Includes certificate of accuracy with NIST traceability
- Meets ISO 17025 standards
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.