Learn More
MSC Vermont Gage Pin Gage, Class X Minus, 0.2535 in Diameter
Supplier: MSC 88825351
This Class X Minus Pin Gage is designed for precise measurement and calibration tasks. Made from durable tool steel, it features a 0.2535 inch diameter and a 2 inch length, ensuring accuracy in demanding applications. Each gage includes a Certificate of Accuracy with NIST traceability.
- Designed for accurate calibration of measuring equipment
- Can be used to gage parts directly
- Constructed from durable tool steel
- Features a 0.2535 inch diameter for precise fit
- Measures 2 inches in length
- Maintains a tolerance of -0.00004 inch
- Equipped with a 4 micro finish
- Includes a certificate of accuracy with NIST traceability
- Manufactured in the United States
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.