Learn More
MSC Vermont Gage Pin Gage, Class X Plus, 0.2570 in Diameter, 2 in Length, Tool Steel
Supplier: MSC 88725700
The Class X Plus Pin Gage is designed for precision measurement. It features a 0.2570 inch diameter and a 2 inch length, made from durable tool steel with a 4 micro finish. This gage is ideal for calibrating measuring equipment or directly gaging parts, and it includes a Certificate of Accuracy with NIST Traceability.
- Diameter of measurement: 0.2570 in
- Tolerance: 0.00004 in
- Material: Tool steel
- Application: Calibration of measuring equipment or to gage parts directly
- Includes: Certificate of accuracy with NIST traceability
- Length: 2 in
- Coating/finish: 4 micro
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.