Learn More
MSC Vermont Gage Plug Gage, 1.2944 in, Class ZZ, Plus, Tool Steel
Supplier: MSC 64758550
These plug gages are designed for quick and accurate measurements, making them ideal for measuring hole diameters, calculating distances between holes, gaging slot widths and locations, and performing Go/NoGo inspection. They can also be used to set micrometers, verniers, and other measuring devices. Constructed from durable Tool Steel, these gages offer a hardness of 60/65 Rc for reliable performance.
- Class ZZ tolerance: .0002 in or 0.005 mm
- Available as Go (Plus) or NoGo (Minus) gages
- Diameters in .0005 in or 0.01 mm increments
- Set increments of .001 in or 0.02 mm
- 2 in long
- 10 microinch finish or better
- Round within .0001 in or 0.0025 mm
- Gages over .0605 in are marked with diameter and direction of tolerance
- Includes a certificate of accuracy
- ISO 17025 accredited and non-accredited calibration certificates can be purchased
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.