Learn More
MSC Vermont Gage Plug Gage, Class ZZ Plus, 5.47 mm, 2.0000 in
Supplier: MSC 68096528
This plug gage is engineered for precise go inspection and calibration of various measuring instruments. It features a 5.47 mm diameter and a 2.0000 inch overall length, constructed from robust tool steel.
- Designed for go inspection and setting micrometers, verniers, and other measuring devices.
- Includes a certificate of accuracy with NIST traceability.
- Meets ASME B89.1 standards.
- Features a 10 micro coating/finish.
- Constructed from tool steel.
- Measures 5.47 mm in diameter.
- Has an overall length of 2.0000 in.
- Provides a tolerance of 0.00508 mm.
- Manufactured in the United States.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.