Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 0.1405 in, Steel

Supplier:  MSC 89014054

Encompass

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement and inspection applications. Made from durable steel, it features a 0.1405 inch diameter and a 2 inch overall length, making it suitable for setting micrometers, NoGo inspection, and calibrating verniers and other measuring devices.

  • Precision ground to a 0.1405 inch diameter
  • Features a 2 inch overall length
  • Manufactured with a tolerance of 0.000200 inch
  • Constructed from steel for durability
  • Includes a certificate of accuracy with NIST traceability
  • Ideal for setting micrometers, NoGo inspection, and calibrating measuring devices
  • Finished with a 10 micro coating

Catalog No. 50-005-31373


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.