Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Plug & Pin Gage, Class ZZ Minus, 0.8630 in, Steel

Supplier:  MSC 89086300

Encompass

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement applications such as setting micrometers and verniers, and for NoGo inspection. It features a steel construction with a 10 micro coating/finish, ensuring durability and accuracy.

  • Measurement diameter: 0.8630 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Application: Set micrometers, for NoGo inspection, and verniers and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro
  • Country of origin: United States

Catalog No. 50-005-31916


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.