Learn More
Waters Corp Waters Prep Column, Viridis BEH 2-Ethylpyridine, 130Å, 5 μm, 30 mm × 250 mm
Supplier: Waters Corp 186005770
These columns provide achiral Supercritical Fluid Chromatography (SFC) selectivities, utilizing patented Ethylene Bridged Hybrid (BEH) particle technology. The regulated reduction of surface silanol activity ensures excellent peak shapes in SFC conditions, even for basic achiral compounds. These silica-based SFC columns offer high reproducibility and predictability, making them suitable for analytical screening and preparative applications.
- Material: Ethylene bridged hybrid (BEH) particle technology.
- Particle size: 5 μm.
- Pore size: 130 Å.
- Dimensions: OBD 30 mm × 250 mm.
- Designed for achiral SFC separations.
- Exhibits good retention, peak shape, and selectivity properties for achiral SFC separations, with or without the use of additives.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.