Learn More
Waters Corp BEH OBD Prep Column, 130Å, 5 μm, 10 mm × 150 mm
Supplier: Waters Corp 186008254
Viridis Supercritical Fluid Chromatography (SFC) columns offer a new level of reproducibility for laboratory-scale purification. These columns combine state-of-the-art media manufacturing with industry-leading column technology. All semi-prep and preparative column formats utilize Optimum Bed Density (OBD) Technology, which provides mechanical stability and extended column lifetimes.
- SuperCritical Fluid (SFC) separation mode.
- Hybrid particle substrate.
- Maximum pressure of 6000 psi (415 Bar).
- Spherical particle shape.
- Particle size of 5 μm.
- Pore size of 130 Å.
- OBD Prep Column format.
- Surface area of 185.
- SFC Preparative system.
- BEH particle technology.
- Suitable for SFC and SFC/MS techniques.
- Inner diameter of 10 mm.
- Length of 150 mm.
- Units per package: 1.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.