Learn More
Waters Corp Viridis BEH OBD Prep Column, 130Å, 5 μm, 19 mm × 50 mm
Supplier: Waters Corp 186005731
Designed and tested for SFC, the 5 μm columns demonstrate a wide range of selectivity for greater resolution. The reduction and control of surface silanol activity on Hybrid particles delivers, under SFC conditions, excellent peak shapes — without the use of mobile-phase additives — even for well-retained basic achiral compounds.
- Separation mode: SuperCritical Fluid (SFC)
- Particle substrate: Hybrid
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: No
- Silanol activity: Medium
- Particle shape: Spherical
- Particle size: 5 μm
- Endfitting type: Waters
- Pore size: 130 Å
- Format: OBD Prep column
- Surface area: 185
- System: SFC preparative
- Particle technology: BEH
- Technique: SFC, SFC/MS
- Inner diameter: 19 mm
- Length: 50 mm
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.