Learn More
Waters Corp Waters Corporation Prep Column, 130Å, 5 μm, 19 mm × 50 mm
Supplier: Waters Corp 186005700
Designed for Supercritical Fluid (SFC) applications, these 5 μm columns offer wide selectivity and resolution. Their hybrid particles with controlled silanol activity ensure excellent peak shapes under SFC conditions without mobile-phase additives, even for basic achiral compounds.
- Chemistry: PFP/Fluoro-Phenyl
- Separation mode: Supercritical Fluid (SFC)
- Particle substrate: hybrid
- Maximum pressure: 6000 psi (415 bar)
- Bonding technology: Fluoro-Phenyl
- Particle shape: spherical
- Particle size: 5 μm
- Pore size: 130 Å
- Format: OBD Prep Column
- Surface area: 185
- Inner diameter: 19 mm
- Length: 50 mm
- Carbon load: 10 %
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.