Learn More
Waters Corp Prep Column, Fluoro-Phenyl, 130 Å, 5 μm, 10 mm x 150 mm
Supplier: Waters Corp 186008250
This Fluoro-Phenyl OBD Prep Column leverages state-of-the-art media and industry-leading column technology for enhanced, reproducible laboratory-scale purification. Suitable for analytical and preparative chromatography, it uses Optimum Bed Density (OBD) Technology for mechanical stability and extended column lifetimes.
- Chemistry: PFP/Fluoro-Phenyl
- Separation type: Supercritical Fluid (SFC)
- Particle substrate: Hybrid
- Maximum pressure: 6000 psi (415 bar)
- Endcapped: No
- Bonding technology: Fluoro-Phenyl
- Particle shape: Spherical
- Particle size: 5 μm
- Pore diameter: 130 Å
- Format: OBD preparative column
- Surface area: 185
- System: SFC preparative
- Particle technology: CSH
- Technique: SFC, SFC/MS
- Inner diameter: 10 mm
- Length: 150 mm
- Carbon load: 10%
- Units per package: 1
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.