Learn More
Waters Corp Waters Preparative SFC Column, 50 x 150 mm, 5 μm, CSH Fluoro-Phenyl
Supplier: Waters Corp 186005711
The Viridis CSH Fluoro-Phenyl Preparative SFC Column utilizes Charged Surface Hybrid (CSH) particle technology to provide achiral SFC selectivities. It is designed for high reproducibility and predictability, offering excellent peak shapes under SFC conditions for both analytical screening and preparative purification.
- Offers an added range of achiral SFC selectivities
- Utilizes Charged Surface Hybrid (CSH) particle technology
- Ensures excellent peak shapes under SFC conditions for basic achiral compounds
- Designed for high reproducibility and predictability with low metal content
- Suitable for analytical screening and preparative purification
- Scalable methods for preparative OBD columns
- Column dimensions: 50 x 150 mm (OBD)
- Particle size: 5 μm
- Packing material: CSH Fluoro-Phenyl
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.