Learn More
Waters Corp Waters Viridis OBD Prep Column, 5 μm, 130 Å
Supplier: Waters Corp 186005712
The Viridis 5 μm columns are designed and tested for SFC and demonstrate a wide range of selectivity for greater resolution. These columns deliver excellent peak shapes under SFC conditions, without the need for mobile-phase additives, even for well-retained basic achiral compounds, due to the reduction and control of surface silanol activity on Viridis Hybrid particles.
- PFP/Fluoro-Phenyl chemistry
- Hybrid particle substrate
- Maximum pressure of 6000 psi (415 Bar)
- Spherical particle shape
- Particle size of 5 μm
- Pore size of 130 Å
- OBD Prep column format
- Inner diameter of 50 mm
- Length of 250 mm
- Carbon load of 10%
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.