Learn More
Waters Corp Waters SFC Prep Column, 2-Ethylpyridine, Silica, 100Å, 5 μm
Supplier: Waters Corp 186004951
Viridis Supercritical Fluid Chromatography (SFC) columns ensure high reproducibility for lab purification. Featuring 2-Ethylpyridine and Silica chemistries, they suit both analytical and preparative chromatography. Larger formats utilize patented Optimum Bed Density (OBD) Technology. 2-Ethylpyridine chemistry offers superior retention, peak shape, and selectivity in achiral SFC applications for high reliability.
- Features patented Optimum Bed Density (OBD) Technology in larger formats.
- 2-Ethylpyridine chemistry effective for diverse achiral SFC applications.
- Chemistry: 2-Ethylpyridine.
- Separation mode: Supercritical Fluid (SFC).
- Particle substrate: Silica.
- Maximum pressure: 6000 psi (415 bar).
- Particle size: 5 μm.
- Pore size: 100 Å.
- Format: OBD prep column.
- Inner diameter: 30 mm.
- Length: 250 mm.
- Technique: SFC, SFC/MS.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.