Learn More
Waters Corp Viridis SFC Column, Silica, 5 μm, 100 Å, 30 mm × 100 mm
Supplier: Waters Corp 186004922
Viridis Supercritical Fluid Chromatography (SFC) columns provide high reproducibility for laboratory-scale purification. These preparative silica columns utilize Optimum Bed Density (OBD) Technology and are designed for predictable performance with tight specifications.
- Separation type: SuperCritical Fluid (SFC)
- Particle substrate: Silica
- Maximum pressure: 6000 psi (415 Bar)
- Silanol activity: High
- Particle size: 5 μm
- Pore diameter: 100 Å
- Technique: SFC, SFC/MS
- Inner diameter: 30 mm
- Length: 100 mm
- Format: OBD Preparative Column
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.