Learn More
Waters Corp Waters SFC Silica OBD Column, 100Å, 5 μm, 50 × 50 mm
Supplier: Waters Corp 186004925
The Viridis SFC Silica OBD Column offers enhanced reproducibility for laboratory-scale purification, utilizing state-of-the-art media manufacturing and industry-leading column technology. Designed for analytical and preparative chromatography, it features patented Optimum Bed Density (OBD) Technology for larger formats, ensuring high predictability and low metal content.
- Suitable for analytical and preparative chromatography.
- Features patented Optimum Bed Density (OBD) Technology for larger formats.
- Delivers excellent peak shapes under SFC conditions.
- Maximum pressure: 6000 psi (415 bar).
- Particle substrate: Silica.
- Particle shape: Spherical.
- Pore size: 100 Å.
- Particle size: 5 μm.
- Dimensions: 50 × 50 mm.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.