Learn More
Waters Corp SFC Column, Viridis Silica, 5 μm, 100 Å
Supplier: Waters Corp 186004908
Viridis Supercritical Fluid Chromatography (SFC) columns offer enhanced reproducibility for laboratory-scale purification by combining state-of-the-art media manufacturing with industry-leading column technology.
- Available for both analytical and preparative chromatography.
- Utilizes Optimum Bed Density (OBD) Technology for larger preparative column formats.
- 2-Ethylpyridine chemistry is effective for a broad range of achiral SFC applications.
- Designed for high reproducibility and predictability with strict product specifications and very low metal content.
- Inner diameter of 4.6 mm.
- Particle size of 5.0 μm.
- Pore size of 100 Å.
- Length of 50 mm.
- Surface area of 340 m2/g.
- Spherical form.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.