Learn More
MSC Vermont Gage Pin Gage, Steel, 18.31 mm, Class ZZ, 1 ea.
Supplier: MSC 40445769
This Class ZZ minus plug gage is a precision measurement tool designed for inspecting, detecting, and testing applications, including setting micrometers and use with verniers or other measuring devices. It provides reliable gauging for manufacturing and quality control environments.
- Diameter of measurement: 18.31 mm
- Overall length: 2 in.
- Class ZZ tolerance: 0.00508 mm
- Material composition: Tool steel with 60/65 Rc hardness
- Surface finish: 10 microinch or better
- Includes certificate of accuracy with NIST traceability
- Reversible style
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.