Learn More
MSC Vermont Gage Pin Gage, 8.41 mm, Class ZZ Minus, Steel, 1 ea.
Supplier: MSC 40435869
This Class ZZ minus plug and pin gage is a high-quality steel measurement tool designed for precision inspection tasks. It is ideal for use as a NoGo gage, for setting micrometers, or for calibrating verniers and other measuring instruments.
- Diameter of 8.41 mm
- Class ZZ minus tolerance of 0.00508 mm
- Constructed from durable steel
- Includes a certificate of accuracy with NIST traceability
- Features a 10 microfinish surface
- Reversible style design
- Overall length of 2 in. (5.08 cm)
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.