Learn More
MSC Vermont Gage Pin Gage, Class ZZ, Minus, Steel, 10.93 mm, 1 ea
Supplier: MSC 40438384
This Class ZZ minus plug gage is designed for precision inspection and measurement applications. It features a 10.93 mm diameter and is constructed from steel for durability and accurate performance in industrial environments.
- Diameter: 10.93 mm
- Class: ZZ
- Tolerance: +.000/-.005
- Overall length: 2 in.
- Style: Reversible
- Material: Steel
- Finish: 10 microfinish or better
- Includes certificate of accuracy with NIST traceability
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.